Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius
Mfr # 67339
Zoro # G4802707
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Grade Coarse
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 67339
- Zoro # G4802707
- UPC # 097758673396
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Recommended Fillet Weld Size | Radii Greater Than 5/16" (8 mm), Radial Width: 9/16" (14 mm) |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Series Z SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Soda, 100/170 Grit (SOBM-50)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (61026)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40738)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TR, PK50 (7000045172)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 60 Grit, Conical (62653)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- PFERD 43298 4-1/2in Polivlies Interleave Flap Disc - 80 Grit (43298-PFERD)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62181)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98856)
- Pferd Flap Discs