Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical
Mfr # 62220
Zoro # G3803079
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Mounting Size 7/8"
- Operating Speed (RPM) 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62220
- Zoro # G3803079
- UPC # 097758622202
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,80 Grit,T29,4-1/2"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66253370271)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728931)
- MARCO 5 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL5)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63052)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- PFERD 43298 4-1/2in Polivlies Interleave Flap Disc - 80 Grit (43298-PFERD)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60635)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60479)
- PFERD 67359 4-1/2in x 5/8-11 POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67359-PFERD)
- UNITED ABRASIVES/SAIT SAIT 78008 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (78008)
- Pferd Flap Discs