Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat
Mfr # 62178
Zoro # G3803033
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62178
- Zoro # G3803033
- UPC # 097758621786
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 60 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,60 Grit,T 27,4-1/2"x7/8" |
Description
Flap Disc,60 Grit,T 27,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- DYNABRADE Belt, 120G, 1/2"X24" (91386)
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia (7000119246)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60656)
- PFERD 67192 4-1/2in x 7/8in POLIFAN CURVE Medium Radius Flap Disc SGP Zirconia 40G (67192-PFERD)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67381)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60462)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62034)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Flat (62361)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- Pferd Flap Discs