Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat
Mfr # 62176
Zoro # G3803182
product price: $17.85
/ea
Sold in multiples of 10 for $178.50
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62176
- Zoro # G3803182
- UPC # 097758621762
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,40 Grit,T27,4-1/2"x7/8" |
Description
Flap Disc,40 Grit,T27,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- SGSPRO Carbide Bur, Cyl, 1/4in, Length Cut 5/8in (10003)
- WEILER Plastic Adapter, 5/8" to 1/2" Arbor Hole (4402)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #400 Hook & Loop, 4 Holes Vented (M-180525)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical (62275)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62374)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67192)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62681)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62276)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- Pferd Flap Discs