Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Conical
Mfr # 62191
Zoro # G3803130
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 36
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62191
- Zoro # G3803130
- UPC # 097758621915
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 36 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,36Grit,T29,4-1/2"x7/8" |
Description
Flap Disc,36Grit,T29,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 60 Grit (730015)
- VSM Abrasive Belt, 100 G, Cer, 1-1/2 x 24", PK10, Coated, 1-1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X (307850)
- MIRKA Q.Silver 6" Grip 15H P220 (2B-611-220)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Conical (62215)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62362)
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62146)
- PFERD 2" POLIFAN® Mini Flap Disc - Flat - Zirconia - 40 Grit (42814)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Conical (62202)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60633)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- Pferd Flap Discs