Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical
Mfr # 62054
Zoro # G3802738
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62054
- Zoro # G3802738
- UPC # 097758620543
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,80 Grit,T29,4-1/2"x7/8" |
Description
Flap Disc,80 Grit,T29,4-1/2 In.x7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- METABO Cutting Wheel, T1, A60XL, 5"X0.045"X7/8" (655335000)
- PFERD Felt Wheel 1-1/4" Dia. x 1/4" Width - 1/4" Arbor Hole (48690)
- PFERD Flap Disc, 24 Grit, T29, 4-1/2"x7/8" (62221)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- PFERD 43298 4-1/2in Polivlies Interleave Flap Disc - 80 Grit (43298-PFERD)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67363)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60457)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Flat (62361)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (7100178127)
- Pferd Flap Discs