Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical
Mfr # 62052
Zoro # G3803970
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Mounting Size 7/8"
- Series Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62052
- Zoro # G3803970
- UPC # 097758620529
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 40 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,40 Grit,T29,4-1/2"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- COBRA CARBIDE Carbide Burr, Double Cut Shape J, SJ-42, 1/8 (11115)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 36 (A016252)
- CLESCO SS-032032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032032-9PK)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62952)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (62055)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62374)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62081)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104884)
- Pferd Flap Discs