Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 60 Grit, Conical
Mfr # 62653
Zoro # G3804068
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62653
- Zoro # G3804068
- UPC # 097758626538
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Ceramic Oxide |
Disc Type | Type 29 |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,Co-Cool,60Grit,T29,4-1/2"x7/8" |
Description
Flap Disc,Co-Cool,60Grit,T29,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire (77696090168)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727962)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67196)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62064)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62226)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical (60630)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43274)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60479)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat (60488)
- Pferd Flap Discs