Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical
Mfr # 62203
Zoro # G3803532
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62203
- Zoro # G3803532
- UPC # 097758622035
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,60 Grit,T29,4-1/2"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 (77696007760)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- CLOVER Silicon Carbide Grease, 2A, 400 Grit (233118)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (63034)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62681)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62064)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67347)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 5/8-11 (66623399155)
- Pferd Flap Discs