Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Conical
Mfr # 62202
Zoro # G3803097
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62202
- Zoro # G3803097
- UPC # 097758622028
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,40 Grit,T29,4-1/2"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Hand Pad, AlO, Very Fine, Maroon (66623398062)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377543)
- NORTON ABRASIVES Quick Change Disc, SC, 2in, XCrs, TR (66261013402)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 80 Grit, Flat (62363)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67367)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62945)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60490)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- PFERD 67234 4-1/2in x 7/8in POLIFAN CURVE Flap Disc SGP Ceramic Oxide 60G Medium Radius (67234-PFERD)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- Pferd Flap Discs