Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat
Mfr # 62156
Zoro # G3803368
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Mounting Size 7/8"
- Operating Speed (RPM) 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62156
- Zoro # G3803368
- UPC # 097758621564
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 120 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,120 Grit,Type 27,4-1/2"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- MIRKA Mirka MA3X21 120 3 x 21 in. Abranet Max Belt - 120 Grit (MA3X21 120)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 40 Grit, Flat (62361)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (63057)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical (62275)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67651)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- Pferd Flap Discs