Shop All Flap Discs
Pferd
4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 80 Grit, Flat
Mfr # 62363
Zoro # G3803663
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62363
- Zoro # G3803663
- UPC # 097758623636
- Country of Origin Spain
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 27 |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,A-Cool,80 Grit,T27,4-1/2"x7/8" |
Description
Flap Disc,A-Cool,80 Grit,T27,4-1/2 In.x7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- DEWALT 6" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8953F)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105649)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P180G, AlO (66261131460)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62081)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62184)
- PFERD 67234 4-1/2in x 7/8in POLIFAN CURVE Flap Disc SGP Ceramic Oxide 60G Medium Radius (67234-PFERD)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (63071)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63011)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- WEILER 5" Tiger Flap Disc, Conical (TY29), Backing, 80Z, 5/8"-11 UNC (50016)
- Pferd Flap Discs