Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical
Mfr # 62952
Zoro # G3803289
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Mounting Size 7/8"
- Series Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62952
- Zoro # G3803289
- UPC # 097758629522
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 50 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,Strong,T29,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 120 Grit (45963)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 (50048011082931)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62052)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (62055)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62156)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67363)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62053)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67196)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 60GR (04A256)
- Pferd Flap Discs