Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius
Mfr # 67212
Zoro # G4802777
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Grade Coarse
- Grit 40
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 67212
- Zoro # G4802777
- UPC # 097758672122
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Recommended Fillet Weld Size | Radii Greater Than 3/16" (5 mm), Radial Width: 7/16" (11 mm) |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Series Z SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 40, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 120 Grit (71-10817FXL)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62957)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67220)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63051)
- PFERD 67192 4-1/2in x 7/8in POLIFAN CURVE Medium Radius Flap Disc SGP Zirconia 40G (67192-PFERD)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade (43278)
- DEWALT 4" x 5/8" 80 Grit Zirconia T29 Flap Disc (DWA8203)
- Pferd Flap Discs