Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical
Mfr # 62322
Zoro # G3803803
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 40
- Mounting Size 5/8"-11
- Operating Speed (RPM) 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62322
- Zoro # G3803803
- UPC # 097758623223
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Disc Type | Type 29 |
Grit | 40 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,40 Grit,T29,4-1/2"x5/8-11" |
Description
Flap Disc,40 Grit,T29,4-1/2 In.x5/8-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- INDASA USA 2in roloc type disc 36 grit (7302-36)
- VSM Abrasive Belt, 120 G, Cer, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283427)
- VSM Abrasive Roll, AO, 100 Grit, 2"x50 yd., Br (332669)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62955)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62015)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (62055)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67192)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43286)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (63071)
- 3M Flap Disc, Type 27, 4 1/2 in x 7/8 in, Ceramic, 40 Grit, Fiberglass Bk, Std Density, 769F (7100177446)
- Pferd Flap Discs