Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical
Mfr # 62073
Zoro # G3803009
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Mounting Size 5/8"-11
- Series Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62073
- Zoro # G3803009
- UPC # 097758620734
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 80 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,80 Grit,T29,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463685970)
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62071)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical (62275)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67367)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60628)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67258)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62015)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- Pferd Flap Discs