Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat
Mfr # 62034
Zoro # G3803307
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Mounting Size 5/8"-11
- Series Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62034
- Zoro # G3803307
- UPC # 097758620345
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grit | 60 |
Series | Z |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,60 Grit,T27,4-1/2"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 280 Grit (46241)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 20 1/2 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120754)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67364)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62158)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62952)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775443)
- Pferd Flap Discs