Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius
Mfr # 67405
Zoro # G4802734
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Grade Medium
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 67405
- Zoro # G4802734
- UPC # 097758674058
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Recommended Fillet Weld Size | Radii Greater Than 5/16" (8 mm), Radial Width: 9/16" (14 mm) |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Series CO SGP CURVE, Backing Material Fiberglass, Backing Weight Consumable, Grit 60, Maximum Operating Speed 13,300 RPM, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Flannel Buffng Wheel, 10" dia. x 1/2" THK (7000007)
- 3M Fibre Disc, 3", 60 Grade, PK90 (33391)
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 (69957399786)
- BULLARD ABRASIVES Cut-Off Wheel, 4-1/2x.045x7/8 T27, PK25 (24409)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62952)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67216)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62015)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Coarse Grade (43288)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat (60461)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60457)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51147)
- Pferd Flap Discs