Shop All Flap Discs
Pferd
4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat
Mfr # 62374
Zoro # G3802561
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 62374
- Zoro # G3802561
- UPC # 097758623742
- Country of Origin Spain
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grit | 60 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,A-Cool,60Grit,4-1/2"x5/8-11" |
Description
Flap Disc,A-Cool,60Grit,4-1/2 In.x5/8-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P220 Very Fine Grit, PK100 (66261131595)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62053)
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62043)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical (62945)
- PFERD 67359 4-1/2in x 5/8-11 POLIFAN CURVE Flap Disc SGP Zirconia 40G Large Radius (67359-PFERD)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60464)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- Pferd Flap Discs