Shop All Flap Wheels
Pferd
4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit
Mfr # 45753
Zoro # G2654902
Sold in multiples of 2 for $63.70
$63.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 60
- Width 3/4"
- Abrasive Material Aluminum Oxide
- Max RPM 13,300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 45753
- Zoro # G2654902
- UPC # 097758457538
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 3/4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 13,300 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Pferdergonomics |
Description
Flap Wheel,60 Grit,4-1/2 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- ARC ABRASIVES Z-WEB QLOK-S HD 3" MED (59262HD)
- COGSDILL Deburring Tool, 1/16" to 5/64 (CP-04)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45233)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit (43104)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45475)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 280 Grit (46218)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 240 Grit (45096)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45162)
- Pferd Flap Wheels