Shop All Flap Wheels
Pferd
4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit
Mfr # 45755
Zoro # G2655051
Sold in multiples of 2 for $52.90
$52.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 120
- Width 3/4"
- Abrasive Material Aluminum Oxide
- Max RPM 13,300 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 45755
- Zoro # G2655051
- UPC # 097758457552
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 3/4" |
Arbor Hole Size | 5/8"-11 |
Details
Item | Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 13,300 rpm |
Mounting Type | Threaded Arbor Hole |
Series | Pferdergonomics |
Description
Flap Wheel,120 Grit,4-1/2 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000043)
- CLESCO 1/8 X 1/2 Pilotthreadmandrel 1/4 X 2-1/4 Oal Shank (CR-7)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- PFERD 1-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45340)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 280 Grit (46241)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- PFERD Microabrasive Alu. Oxide Tube Brush - .385 Dia., 5" OAL (84082)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339735)
- Pferd Flap Wheels