Shop All Cut-Off Wheels
Pferd
4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27
Mfr # 63103
Zoro # G3802421
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 63103
- Zoro # G3802421
- UPC # 097758631037
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072763175)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- MARCO #3 Brass Poly TC NPS Nozzle - 3/16" (10TC3BP)
- WEILER Single Spiral Brush, Manual, 2"dia. (91063)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63609)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- PFERD 14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64396)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64532)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STONE - Type 1 (64236)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- Pferd Cut-Off Wheels