Shop All Cut-Off Wheels
Pferd
4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27
Mfr # 63131
Zoro # G3802202
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63131
- Zoro # G3802202
- UPC # 097758631310
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 30 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A N SG ALU |
Thickness | 3/32" |
Description
Cut-Off Wheel,4-1/2" x3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 78146 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 40 Grit, 10-Pack (78146)
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size (G-25)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 4 in, Crs, 80G, AlO (66261055018)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288134)
- PFERD 2" ALUMASTER ARBOR - 3/8" SHANK (20123)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- PFERD 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63211)
- PFERD 20" x 3/16" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66123)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- Pferd Cut-Off Wheels