Shop All Cut-Off Wheels
Pferd
4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27
Mfr # 63204
Zoro # G3802220
product price: $2.85
/ea
Sold in multiples of 25 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63204
- Zoro # G3802220
- UPC # 097758632041
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 1/8" |
Description
Cut-Off Wheel,T27,4-1/2" x 1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco HSS R Burr, Cylinder 1", Medium (HSSG-A1225M)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- MIRKA Abranet 3X5" Grip P80 (9A-178-080)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide (201513)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69301)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type27A (75552)
- Pferd Cut-Off Wheels