Shop All Cut-Off Wheels
Pferd
4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27
Mfr # 63104
Zoro # G3802333
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63104
- Zoro # G3802333
- UPC # 097758631044
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Pt Kit, Ceramic, 80G (69083147810)
- WALTER SURFACE TECHNOLOGIES Replacement Bladder, 3-1/2" x 5" (07F093)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- DEDECO SUNBURST 3'' TC 3-PLY RED 220 GRIT (A/O) 1/UNIT (1333)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69865)
- PFERD 4-1/2" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63540)
- PFERD 14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66012)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- PFERD Fd 63162 4-1-2 X 045 X7-8 Ty 27 Cut Off Wheel (PF390147)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/16" (3/8" Arbor) A36TBF, 100PK (11-33236/100)
- Pferd Cut-Off Wheels