Shop All Cut-Off Wheels
Pferd
4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1
Mfr # 69846
Zoro # G3801773
product price: $3.89
/ea
Sold in multiples of 25 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series Special Line SG-PLUS - A S SGP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69846
- Zoro # G3801773
- UPC # 097758698467
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Wheel Type | Type 1 |
Series | Special Line SG-PLUS - A S SGP |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-9025)
- TANIS BRUSH Mini Brush Set, SS, Thread Diameter, PK11 (08040)
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- NORTON ABRASIVES Combination Grit Stone, Coarse/Extrafine (61463685700)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- PFERD 69948 4-1/2in x .040in Cut-Off Wheel 7/8in AH A R SG INOX 60G Type 1 (69948-PFERD)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- PFERD 4 x .040" Cut-Off Wheel, 5/8" A.H. - SG STEELOX - Type 1 (69943)
- BOSCH 37347x004x41463Type27ThinCuttingDis (TCW27S450)
- Pferd Cut-Off Wheels