Shop All Cut-Off Wheels
Pferd
4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1
Mfr # 63607
Zoro # G3801609
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63607
- Zoro # G3801609
- UPC # 097758636070
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-1, 1/4 (10071)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- PFERD 1-1/2" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83377)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64396)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x3/8" (66243411396)
- Pferd Cut-Off Wheels