Shop All Cut-Off Wheels
Pferd
4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1
Mfr # 69934
Zoro # G3801557
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series Performance Line SG - A S SG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69934
- Zoro # G3801557
- UPC # 097758699341
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 60 |
Abrasive Wheel Type | Type 1 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 5/16" dia. (05038)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64492)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- Pferd Cut-Off Wheels