Shop All Cut-Off Wheels
Pferd
4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27
Mfr # 63177
Zoro # G3801590
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63177
- Zoro # G3801590
- UPC # 097758631778
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A N SG ALU |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON BODY SUPPLY 2 80G Tr Blaze Speed-Lok Disc (62324)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- CLESCO CR-11 Standard Tapered Type Mandrel for Cartridge Roll (CR-11)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47202)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- PFERD 14" x 7/64" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64396)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64117)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- PFERD 5" x .040" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63541)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- Pferd Cut-Off Wheels