Shop All Cut-Off Wheels
Pferd
4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27
Mfr # 63182
Zoro # G3801493
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63182
- Zoro # G3801493
- UPC # 097758631822
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 4-1/2" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A S SG |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOTINI Glass Beads Blast Media, Coarse (AC (60-120))
- CLESCO SS-016016-050A Spiral Coated Abrasive Sanding Sleeve (SS-016016-050A)
- ZORO SELECT Cup Brush, Crimped, 5/8" dia., Shank, PK12 (66252839087)
- WEILER Weiler 804-56068 3 x .625 x .375 in. Wolverine Type 1 Cutting Wheel; A36T (804-56068)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STEEL - Type 1 (64018)
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64532)
- UNITED ABRASIVES/SAIT CutNotching WheelT275x09x5811PK10 (20954)
- Pferd Cut-Off Wheels