Shop All Cut-Off Wheels
Pferd
4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1
Mfr # 69817
Zoro # G3801511
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series Special Line SG-PLUS - A S SGP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 69817
- Zoro # G3801511
- UPC # 097758698177
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 60 |
Abrasive Wheel Type | Type 1 |
Series | Special Line SG-PLUS - A S SGP |
Thickness | 0.030" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- FLEX-HONE TOOL BC118170200CD FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC118170200CD)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63553)
- PFERD 20" x 3/16" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66123)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" (66252843251)
- Pferd Cut-Off Wheels