Shop All Back Up Pads
Pferd
4-1/2" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density
Mfr # 69480
Zoro # G306377025
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Max. RPM 13300
- Density Flexible
- Thread Size 5/8"-11
- Compatible Clamping Nut 42071
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 69480
- Zoro # G306377025
- UPC # 97758694803
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 4-1/2 in |
Thread Size | 5/8"-11 |
Compatible With Grinder Size | 4-1/2 in |
Details
Max. RPM | 13300 |
Density | Flexible |
Compatible Clamping Nut | 42071 |
Description
Backing pads for fibre discs used on commercially available angle grinders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- HOMAX Bronzewool Coarse 3Pk (123102)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- PFERD 5" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43408)
- PFERD 1-1/2" COMBIDISC Holder - Type CDR - Soft (42456)
- PFERD COMBICLICK® Backing Pad Medium - For 7" Dia., 5/8-11 Thread (69474)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- Pferd Back Up Pads