Shop All Flap Discs
Pferd
4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade
Mfr # 43274
Zoro # G2661668
product price: $13.45
/ea
Sold in multiples of 5 for $67.25
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 4-1/2"
- Grade Medium
- Mounting Size 7/8"
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43274
- Zoro # G2661668
- UPC # 097758432740
- Country of Origin Spain
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Non-Woven |
Grade | Medium |
Series | Polivlies |
Item | Polivlies Flap Disc,Med,4-1/2"x7/8" |
Operating Speed (RPM) | 13300 RPM |
Description
Polivlies Flap Disc,Med,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96360)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x2x5/8-11" Coarse (07L422)
- DYNABRADE SandingStar, 4"dia., 180G, AO, Abr-Mt (93395)
- MERIT Bore Polisher, B-405,180 Grit (08834154094)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat (60461)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62181)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62651)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62073)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- Pferd Flap Discs