Shop All Flap Discs
Pferd
4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Fine Grade
Mfr # 43275
Zoro # G2661710
product price: $13.15
/ea
Sold in multiples of 5 for $65.75
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 4-1/2"
- Grade Fine
- Mounting Size 7/8"
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43275
- Zoro # G2661710
- UPC # 097758432757
- Country of Origin Spain
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Non-Woven |
Grade | Fine |
Series | Polivlies |
Operating Speed (RPM) | 13300 RPM |
Item | Polivlies Flap Disc,Fine,4-1/2"x7/8" |
Description
Polivlies Flap Disc,Fine,4-1/2 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF ATV Disc (ATV-DH)
- DEDECO SUNBURST 1" TC DISCS BROWN 36 GRIT (A/O) 12/BX (1271)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7100010674)
- REX CUT Depressed Center Grinding Wheel, Type 27 (772101)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat (62273)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 80 Grit, Flat (62154)
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43286)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62073)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- Pferd Flap Discs