Shop All Flap Discs
Pferd
4-1/2" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Fine Grade
Mfr # 43287
Zoro # G2662009
product price: $14.79
/ea
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Non-Woven
- Disc Dia. 4-1/2"
- Grade Fine
- Mounting Size 5/8"-11
- Series Polivlies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43287
- Zoro # G2662009
- UPC # 097758432870
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Non-Woven |
Grade | Fine |
Series | Polivlies |
Item | Polivlies Flap Disc,Fine,4-1/2"x5/8"-11" |
Operating Speed (RPM) | 13300 RPM |
Description
Polivlies Flap Disc,Fine,4-1/2 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072761958)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66254443061)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Coarse Grade (43288)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62054)
- PFERD 4 x 5/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62146)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat (62156)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- Pferd Flap Discs