Shop All Hook & Loop Sanding Discs
Pferd
4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade
Mfr # 43449
Zoro # G2656311
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43449
- Zoro # G2656311
- UPC # 097758434492
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,4-1/2",Al/Oxd,Very Fine |
Description
Hook/Loop Disc,4-1/2 In.,Al/Oxd,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc 6 In. 40 Grit Z/A (23574)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown (07660788260)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit (30534)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- MIRKA Caratflex 5" Psa P180, Abrasive Sheet (02-314-180)
- Pferd Hook & Loop Sanding Discs