Shop All Hook & Loop Sanding Discs
Pferd
4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade
Mfr # 43447
Zoro # G2656339
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43447
- Zoro # G2656339
- UPC # 097758434478
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,4-1/2",Al/Oxd,Medium |
Description
Hook/Loop Disc,4-1/2 In.,Al/Oxd,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sponge 4-Sided 4"X2.75"X1" P100 (1353-100)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705488)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit (30570)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- 3M Film Disc, Red/Brown, 500 Grit, PK50 (60440275711)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- Pferd Hook & Loop Sanding Discs