Shop All Hook & Loop Sanding Discs
Pferd
4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade
Mfr # 43446
Zoro # G2656287
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43446
- Zoro # G2656287
- UPC # 097758434461
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Type | Non-Woven |
Item | Hook/Loop Disc,4-1/2",Al/Oxd,Coarse |
Description
Hook/Loop Disc,4-1/2 In.,Al/Oxd,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8426S)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- MARCO 1/8" Female Nut and Barb (1017012)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82889)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Coarse Grade (43458)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43449)
- PFERD 4-1/2" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43447)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND050060H10I)
- Pferd Hook & Loop Sanding Discs