Shop All Wire Wheel Brushes
Pferd
4-1/2" OD full cable twist knot wheel brush - .020" stainless steel wire, X-LOCK mounting sytem
Mfr # 80423
Zoro # G706373573
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Material Stainless Steel Wire
- Trim Length 7/8 in
- Wire Dia. 0.02 in
- Face Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 80423
- Zoro # G706373573
- UPC # 97758804233
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 7/8 in |
Wire Dia. | 0.02 in |
Face Width | 1/2 in |
Dia. (In.) | 4-1/2 in |
Details
Max. RPM | 12500 |
Material | Stainless Steel Wire |
Recommended Speed | 5000 to 12500 RPM |
Number of Knots | 24 |
Description
Stainless steel wire (INOX). These brushes feature tightly twisted knots for low flex, high impact brushing action. Full cable twist is ideal for tough brushing applications. For weld cleaning, weld spatter removal, scale removal, cleaning, deburring, and flash removal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Black Emery Paper 120 (LEN120)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- TANIS BRUSH Burr Brush, .005, Brass, 1/2" dia. (06322)
- VSM Abrasive Roll, AO, 220 Grit, 1.5"x50 yd., Br (332662)
- PFERD P.O.P. 4" Knot Mini Bevel Brush - .020 CS Wire, 5/8-11 Thread (82202P)
- PFERD 2" PSF Mtd.Crimped Wheel Brush - .012 CS Wire, 1/4" Stem (763872)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank, HD (82902)
- PFERD 4" Standard Twist Knot Wheel - .014 SS Wire, 5/8-11 Thread (82283)
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 SS Wire, 5/8-11 Thread (80354)
- PFERD 6" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" A.H. (81116)
- WEILER 4" Stem-Mounted Knt Wire Wheel, .020 (17689)
- Pferd Wire Wheel Brushes