Shop All Flap Wheels
Pferd
3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit
Mfr # 45081
Zoro # G2657459
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 180
- Width 5/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45081
- Zoro # G2657459
- UPC # 097758450812
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 75,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,180 Grit,3/8 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- 3M Sandpaper Sheet, 1500 Grit, 3 11/16"W, PK10 (5924-18-CC)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 180 Grit (45181)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type -Fine (A 120) (46791)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46227)
- NORTON ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (63642502608)
- Pferd Flap Wheels