Shop All Flap Wheels
Pferd
3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit
Mfr # 45070
Zoro # G2657413
product price: $4.95
/ea
Sold in multiples of 10 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 60
- Width 3/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45070
- Zoro # G2657413
- UPC # 097758450706
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Max RPM | 75,000 rpm |
Mounting Type | 1/8" Shank |
Series | Pferdergonomics |
Description
Mntd Flap Wheel,60 Grit,3/8 In.x3/8 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Stem Extension Holder, 1/4", 0007548600 (0007548600)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Bronze, 5/8"-11 UNC Nut (13121)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- CONTINENTAL ABRASIVES 2" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2024)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45242)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45311)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45182)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45232)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- Pferd Flap Wheels