Shop All Flap Wheels
Pferd
3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit
Mfr # 45074
Zoro # G2685466
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Grit 180
- Width 3/8"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 45074
- Zoro # G2685466
- UPC # 097758450744
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3/8" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Abrasive Shank Size | 1/8 in |
Shank Size | 1/8 in |
Flap Width | 3/8 in |
Overall Diameter | 3/8 in |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 75,000 rpm |
Mounting Type | 1/8" Shank |
Series | High Performance |
Abrasive Grade | Fine |
Max. RPM | 75,000 RPM |
Item - Flap Wheels | Mounted Flap Wheel |
Shank Type | Straight |
Abrasive Grit | 180 / P180 |
Maximum Operating Speed | 75,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 180, Series High Performance, Flap Width 3/8 in, Maximum Operating Speed 75,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Fine, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23320)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-07180)
- PFERD Large Polishing Paste Bar, Green - Pre-polish for Stainless and Steel (48760)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - SiC 280 Grit (46241)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46232)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45243)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45755)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- Pferd Flap Wheels