Shop All Expanding Drums
Pferd
3/8" x 3/4" Spiral Band Holder - Cylindrical Drum, 1/4" Shank
Mfr # 41966
Zoro # G2652699
Sold in multiples of 5 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Max. RPM 44000
- Shank Size 1/4 in
- Height 3/4 in
- Overall Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41966
- Zoro # G2652699
- UPC # 097758419666
- Country of Origin Germany
- Category Expanding Drums
Dimensions
Diameter | 3/8 in |
Shank Size | 1/4 in |
Height | 3/4 in |
Overall Length | 1-5/8 in |
Details
Item | Drum Holder,GK,3/8"x3/4" |
Max. RPM | 44000 |
Description
Drum Holder,GK,3/8 In.x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-HSx20)
- 3M Disc Pad, 4 in. (83980)
- MARCO 1-1/2" ID Brass Tank Coupling NPT (10SB2)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- PFERD 1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41970)
- PFERD 1-1/2" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank (42006)
- PFERD 7/8" x 3/4" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41979)
- PFERD 1-1/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41985)
- PFERD 2-3/8" x 1-1/8" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41997)
- WALTER SURFACE TECHNOLOGIES Expanding Drum 5-3/8 in. x 5/8-11 (07F061)
- Pferd Expanding Drums