Shop All Abrasive Rolls
Pferd
3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit
Mfr # 41523
Zoro # G2651691
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41523
- Zoro # G2651691
- UPC # 097758415231
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Untapered Cartridge Roll |
Description
Cylindrical Poliroll,60 Grit,3/8 In.x1 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 2, 2in, Bluefire (77696090176)
- DYNABRADE FlapWhl, 3"DX1", AO, 60G, w1/4", Shft (78410)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 60 Grit (41721)
- PFERD 1/4" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41480)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47126)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41524)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47219)
- SCOTCH-BRITE Abrasive Roll, 6" W, Aluminum Oxide, PK2 (7000028476)
- Pferd Abrasive Rolls