Shop All Abrasive Rolls
Pferd
3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit
Mfr # 41808
Zoro # G2666102
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41808
- Zoro # G2666102
- UPC # 097758418089
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Tapered Cartridge Roll |
Description
Tapered Poliroll,80 Grit,3/8 In.x1-1/2 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/16 In, 1/8 Shank (310-002010)
- NORTON ABRASIVES Diamnd Trung n Dresg Tol, BCSG, 1/3, 0.001" (66260156906)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- BRUSH RESEARCH MANUFACTURING NY680AO Abrasive Nylon Copper Center Wheel, 6" Dia., 80AO, 2" Arbor Hole, 1.5"Trim (NY680AO)
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 180 Grit (41884)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41818)
- 3M Hookit Blue Disc MultiH, 36167, 5", PK200 (36167)
- Pferd Abrasive Rolls