Shop All Abrasive Rolls
Pferd
3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit
Mfr # 41807
Zoro # G2666148
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41807
- Zoro # G2666148
- UPC # 097758418072
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Tapered Cartridge Roll |
Description
Tapered Poliroll,60 Grit,3/8 In.x1-1/2 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire End Brush, 1" L Trim (66252839096)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- CONTINENTAL ABRASIVES SJ-5 Double Cut 60 Degree Cone Tungsten Carbide Burr (CB-SJ5D)
- CLESCO H-1608-2 Mandrel for Non-Woven Abrasives (H-1608-2)
- PFERD 1" x 2" Cartridge Roll, 1/4" AH - Untapered Type, Aluminum Oxide 120 Grit (41779)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47119)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47222)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41817)
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41601)
- 3M Abrasive Utility Roll, Grit 240, Gray (7000118347)
- Pferd Abrasive Rolls