Shop All Squeegees
Pferd
36" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade
Mfr # 89480
Zoro # G3799691
product price: $60.15
/ea
Sold in multiples of 12 for $721.80
$721.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Curved
- Material neoprene
- Application Industrial Use
- Squeegee Frame Material Cadmium Steel
- Connection Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 36" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Curved |
Material | neoprene |
Application | Industrial Use |
Squeegee Frame Material | Cadmium Steel |
Connection Type | Screw |
Description
Floor Squeegee,Curved,Heavy Duty,36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL STICK/HAND VACUUM 0.67L (2033)
- GLARO 15 gal Rigid Liners, 10 1/2 in x 28 in, Black (PLC12)
- ADVANTIS TECHNOLOGIES Advantis 1 lbs Supersonic GLB Cal Hypo Shock Pool Sanitizer, 24PK (GL71442A)
- F MATIC Ocean Mist Metered Dry Spray 9000 Dispenser Refill, 12PK (MS800N)
- PFERD 24" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89478)
- PFERD 18" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89471)
- PFERD 24" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89472)
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- ETTORE Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 (ETO54024CT)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Red (71604)
- BSC PREFERRED 22'' Foam Floor Squeegee (H-2848)
- Pferd Squeegees