Shop All Flap Wheels
Pferd
3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit
Mfr # 45162
Zoro # G2685509
product price: $5.35
/ea
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 120
- Width 3/8"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45162
- Zoro # G2685509
- UPC # 097758451628
- Country of Origin Spain
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 3/8 in |
Flap Width | 3/8 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 3/8 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Series High Performance, Flap Width 3/8 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 100G, TS, PK100 (66261138145)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002607)
- CLIMAX METAL PRODUCTS W-25X Nut Lock Wheel Adapter (W-25X)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit (42505)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45190)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 120 Grit (43115)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45271)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45228)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- Pferd Flap Wheels