Shop All Sanding Bands
Pferd
3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 80 Grit
Mfr # 41352
Zoro # G2664501
product price: $2.75
/ea
Sold in multiples of 100 for $275.00
$275.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Diameter 1/2 in
- Grit 80
- For Use With EDP 42005
- Recommended Speed 19000 to 26000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41352
- Zoro # G2664501
- UPC # 097758413527
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 2-1/2 in |
Diameter | 1/2 in |
Details
Item | Spiral Band,GSB,80 Grit,3/4"x1/2"x2-1/2" |
Grit | 80 |
For Use With | EDP 42005 |
Recommended Speed | 19000 to 26000 RPM |
Description
Spiral Band,GSB,80 Grit,3/4 In.x1/2 In.x2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002504)
- PFERD 1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46011)
- PFERD 3/4" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 150 Grit (46021)
- PFERD 7/8" x 3/4" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41135)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41106)
- BOSCH SANDING BAND 60 GRIT 1/4" DIA (6pk) (DE431)
- Pferd Sanding Bands