Shop All Sanding Bands
Pferd
3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit
Mfr # 41106
Zoro # G2663923
product price: $0.78
/ea
Sold in multiples of 100 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Diameter 3/4 in
- Grit 150
- For Use With EDP 41976
- Suitable Holder 41976
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41106
- Zoro # G2663923
- UPC # 097758411066
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1 in |
Diameter | 3/4 in |
Details
Item | Spiral Band,GSB,150 Grit,3/4"x1" |
Grit | 150 |
For Use With | EDP 41976 |
Suitable Holder | 41976 |
Recommended Speed | 20000 to 30000 RPM |
Description
Spiral Band,GSB,150 Grit,3/4 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide (49250)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- BORA PORTAMATE Combination Grit Sharpening Stone (501098)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41153)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 80 Grit (41352)
- PFERD 3/4" to 1/2" Tapered Spiral Band - 2-1/2" Length, Ceramic Oxide CO-COOL, 120 Grit (41391)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41200)
- MERIT Spiral Band, 3/4 x 1in, 80G (08834193744)
- Pferd Sanding Bands